183AL/45 Aluminium Combination Lock

Order Code: ZT3287416S

£69.99 Inc VAT (20%)


Description

The ABUS 183AL Aluminium Combination Lock is ideal for securing items/goods of medium value or where there is an average risk of theft. It has an aluminium lock body, whilst the code dials and internal components are made of stainless steel. Making this lock weatherproof and suitable for outdoor use.

Another advantage is you can replace the shackle so the lock can quickly be adapted to individual requirements. The five code dials allow 100, 000 different combinations, thus increasing the lock’s security. Its precision locking mechanism also provides greater protection against picking.

Specifications:

Overall Width: 47mm.
Overall Height: 110mm.
Overall Depth: 20mm.

Shackle Width: 24mm.
Shackle Height: 36mm.
Shackle Diameter: 8mm.

Global Protection System Security Level: 8.

Technical Specs
Overall Width: 47mm
Overall Height: 110mm
Overall Depth: 20mm
Shackle Width: 24mm
Shackle Height: 36mm
Shackle Diameter: 8mm
Global Protection System Security Level: 8

See full description
Specifications for 183AL/45 Aluminium Combination Lock
  • Type
    Combination

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome