190CS/60C Combination Padlock
0
1
2
3

190CS/60C Combination Padlock

Order Code: ZT1185425XCopy

£69.99 Inc VAT (20%)


Description

The ABUS® 190 Series is a heavy-duty closed shackle combination padlock. The all-new 4-digit combination mechanism is a reliable security solution, reducing code errors and improving ease of use.

Features and Benefits
• Solid hardened steel jacket resists physical attacks
• Through-hardened steel shackle resists hacksaw attacks
• Black chrome shackle for improved corrosion resistance
• Ball bearing locking protects against pulling and twisting attacks

See full description
Specifications for 190CS/60C Combination Padlock
  • Body Height
    62.5mm
  • Body Material
    Hardened Steel
  • Body Colour
    Black
  • Shackle Material
    Hardened Steel
  • MFR Part No.
    51555
  • Body Width
    62.5mm
  • Security Rating
    8
  • Lock Type
    Closed Shackle
  • Body Thickness
    35mm
  • Overall Width
    62.5mm
  • Shackle Diameter
    11.5mm
  • Pack Quantity
    1 Combination Padlock
  • Series
    Combination
  • Padlock Type
    Combination Padlock
  • Shackle Length
    30mm
  • Key Type
    Combination Padlock