3-Dial Anodised Combo Padlock 30mm

Order Code: ZT4964390S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Burg-W�chter 3-Dial Anodised Combo Padlock 30mm Anodised aluminium body 3-dial combination padlock with resettable combination, available in Red, Green, Silver or Blue finish. Steel shackle, corrosion resistant, ideal for luggage, lockers and more. 10-year guarantee. Security rating 2

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 3-Dial Anodised Combo Padlock 30mm
  • Diameter
    30mm
  • Security Rating
    2
  • Shackle Material
    Steel
  • Finish
    Red
    Silver
    Blue
    Green
  • Product Type
    Combo Padlock
  • Material
    Anodised Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome