0
1

41/40mm ETERNA Laminated Padlock ABU4140

Order Code: ZT1459045S

£16.99 Inc VAT (20%)


Description

The ABUS ETERNA 41 Series Padlocks are made from individual, laminated steel sections. Each steel plate has been individually coated in the ETERNA treatment process, which offers 13 times more corrosion protection than normal zinc plating for up to 40 years weather protection. Fitted with a precision pin tumbler cylinder with anti-pick mushroom pins. Self-locking, lock without a key by pushing down the shackle. Hardened steel shackle on 30mm, hardened steel alloy shackle on 40mm and above. Ideal for securing valuables/goods of medium value or at an average risk of theft. Made in Germany. This ABUS 41/40 ETERNA Laminated Padlock has the following specification ABUS Security Level 6. Shackle Width 18mm. Shackle Height 20mm. Shackle Diameter 7mm. Overall Width 44mm. Overall Height 60mm. Overall Depth 26mm.

See full description
Specifications for 41/40mm ETERNA Laminated Padlock ABU4140
  • Shackle Diameter
    7mm
  • Shackle Width
    18.5mm
  • Body Width
    40mm
  • MFR Part No.
    ABU4140
  • Shackle Height
    20mm
  • Key Type
    Keyed
  • Type
    Keyed
  • Padlock Type
    Laminated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome