5 Digit Combination Lock
0
1

5 Digit Combination Lock

Order Code: ZT2606808SCopy

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.795%
20 +£3.5910%


Description

Combination Lock
Manufactured with zinc alloy body and steel shackle. 5 digit resettable combination dial. Overall dimensions 64 x 63 x 7mm

Specifications for 5 Digit Combination Lock
  • Material
    Steel
    Zinc Alloy
  • Product Type
    Combination Lock
  • Lock Type
    Combination Lock