50mm Combination Padlock Extra Long Shackle

Order Code: ZT4780290S

£29.99 Inc VAT (20%)


Description

This Squire® combination padlock features an extra-long shackle for versatile attachment and security. Ideal for use on fuel pumps and gate locks, this padlock allows for user-friendly re-coding to maintain steadfast onsite security.

Features and Benefits
• 10,000 combinations are available to provide reliable site security
• Protective body coating resists corrosion to ensure product reliability and longevity
• Heavy-duty construction resists attack
• Four user-friendly spaced wheels for easy re-coding

Typical Applications
• Securing gates and fences
• Locking up bicycles or motorcycles
• Attaching to trailers or storage containers
• Locking up storage units or sheds
• Securing lockers or cabinets with wide handles
• Fastening items with thick or bulky chains or cables

See full description
Specifications for 50mm Combination Padlock Extra Long Shackle
  • Shackle Material
    Hardened Steel
  • Shackle Length
    26mm
  • Body Colour
    Grey
  • Shackle Diameter
    8mm
  • Body Material
    Die Cast Alloy
  • MFR Part No.
    CP50 4
  • Body Width
    50mm
  • Padlock Type
    Combination Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome