0
1
2
3

70mm Discus Combination Padlock

Order Code: ZT5138869S

£16.99 Inc VAT (20%)


Description

Designed for domestic and commercial applications, the DCL combination padlock from Squire® features a closed shackle design with a five-pin tumbler lock mechanism for excellent security.

Features and Benefits
• Hardened steel shackle and anti-drill plate withstand tampering for enhanced security
• Corrosion resistant for padlock longevity when used in outdoor locations
• Supplied with a keyfob for easy key identification

Typical Applications
• Locking gym lockers
• Securing luggage while travelling
• Locking cabinets or drawers
• Securing toolboxes or storage boxes
• Locking bicycles or scooters
• Securing gates or fences
• Locking school or office lockers

See full description
Specifications for 70mm Discus Combination Padlock
  • MFR Part No.
    DCL1 COMBI
  • Body Colour
    Silver
  • Body Material
    Stainless Steel
  • Shackle Diameter
    9.5mm
  • Body Width
    70mm
  • Shackle Material
    Hardened Steel
  • Padlock Type
    Key Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome