86642 Van Lock Set - ABU86642

Order Code: ZT2594687S

£99.99 Inc VAT (20%)


Description

The ABUS 86642 Van Lock Set, contains the following: 1 x 141 Series Diskus® Integral Van Lock with a universal hasp. It can be used to secure vans, trucks, garages, sheds or any other outward opening double doors. The solid metal case protects the padlock against attacks and has a corrosion-resistant powder-coated finish. There is also a cylinder cap to prevent dirt and moisture ingress. 1 x 142 Series Sliding Door Van Lock with a universal hasp and can be used to secure sliding doors and gates without rebate. The solid metal case protects the padlock against attacks and has a corrosion-resistant powder-coated finish. There is also a cylinder cap to prevent dirt and moisture ingress. Easy to operate with one hand due to handy frontal cylinder access. 2 x 23/70mm Diskus® Padlocks Keyed Alike. Fitted with a precision pin tumbler cylinder with anti-pick mushroom pins, a solid lock body which resists drill, pull and manipulation attacks, and a hardened steel alloy shackle to resist saw attacks. Diskus® 'Deep Weld Technology' offers maximum case strength. Key operated, lock retains key until locked. Ideal for securing valuables/goods of great value or at a very high risk of theft. All fixings are included to ensure a quick and easy installation.

See full description
Specifications for 86642 Van Lock Set - ABU86642
  • Type
    Van
  • Lock Type
    Van

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome