Black Die-Cast Combination Padlock 40mm

Order Code: ZT4793653S

£14.99 Inc VAT (20%)


Description

DEFENDER - Black Die-Cast Combination Padlock 40mm
The DEFENDER Range of Combination products are based on the design to offer protection at an affordable cost. Bodies are made of die-cast material.
Combinations are resettable and allow protection without the need to carry a key, so overcome the issue of lost keys. 40mm version utilises a 4-wheel mechanism which provides 10, 000 differs, the smaller versions have 3-wheels giving 1, 000 differs.
Available in 3 sizes designed to be used on luggage, toolboxes and lockers. Comes complete with a 2 year guarantee.
1 x DEFENDER by SQUIRE Black Die-Cast Combination Padlock 40mm

See full description
Specifications for Black Die-Cast Combination Padlock 40mm
  • Type
    Padlocks
  • Lock Type
    Combination Lock
  • Size
    40mm
  • Shackle Type
    Open
  • Colour
    Black
  • Form
    Padlock Only

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome