Black Diecast Combi Padlock 40mm

Order Code: ZT1509264S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Defender Black Diecast Combi Padlock 40mm 40mm Black Die Cast Combination Padlock Security Rated 2 6.3mm Steel Shackle 4 Wheel Combination 10, 000 combinations, Recodable

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Black Diecast Combi Padlock 40mm
  • Shackle Diameter
    6.3mm
  • Finish
    Black
  • Security Rating
    2
  • Shackle Material
    Steel
  • Number of Wheels
    4
  • Product Type
    Combi Padlock
  • Size
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome