0
1
2
3
4
5

Black Steel Rigid Combination Cable 0.9m x 12mm MLK8229E

Order Code: ZT1288495P

£22.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Master Lock 8229 Black Steel Rigid Combination Cable with ergonomic combination design. This lock is especially designed to be used in cities, the lock body of this cable is ergonomic. The combination can be easily changed and reset as needed. All Master Lock bike locks have a Lifetime Warranty against mechanical failure. Specification Length 0.90m Diameter 12mm

Specifications for Black Steel Rigid Combination Cable 0.9m x 12mm MLK8229E
  • MFR Part No.
    8229EURDPRO
  • Length
    90cm
  • Body Thickness
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome