Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Padlocks & Key Blanks
Combination Padlocks
CBW85 Hi-Security Shutter Combination Padlock 83mm Boxed
By Squire
Order Code:
ZT4807740S
£61.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
61.99
https://www.zoro.co.uk/shop/safety/combination-padlocks/cbw85-hi-security-shutter-combination-padlock-83mm-boxed/p/ZT4807740S
Add to quotation
View all Combination Padlocks
Description
1 x Boxed Squire CBW85 Hi-Security Shutter Combination Padlock 83mm.
Specifications
Specifications for CBW85 Hi-Security Shutter Combination Padlock 83mm Boxed
Body Width
83mm
Shackle Height
19mm
Shackle Diameter
12.7mm
Padlock Type
Shutter
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome