CBW85 Hi-security Shutter Combination Padlock 83mm

Order Code: ZT1284513P

£60.99 Inc VAT (20%)


Description

The Squire CBW85 Hi-Security Shutter Combination Padlock has been designed to secure roller shutters. Built to resist the toughest of attacks and to work reliably in the harshest of environments, this padlock offers unrivalled product performance. The CBW85 has 5 wheels, offering over 100,000 different combinations, they can be coded alike so one code opens several locks. Recommended for roller shutters, vans, gates and storage units.

See full description
Specifications for CBW85 Hi-security Shutter Combination Padlock 83mm
  • MFR Part No.
    CBW85
  • Body Width
    83mm
  • Shackle Diameter
    12.7mm
  • Type
    Combination
  • Padlock Type
    Shutter
  • Shackle Height
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome