Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Padlocks & Key Blanks
Combination Padlocks
Comb Chain Lock 8 X 1000mm
By Ck
Order Code:
ZT3140579S
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/safety/combination-padlocks/comb-chain-lock-8-x-1000mm/p/ZT3140579S
Add to quotation
Schedule an order and save 5%
View all Combination Padlocks
Description
Description unavailable
Specifications
Specifications for Comb Chain Lock 8 X 1000mm
MFR Part No.
K470810D
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome