Combination Lock, 158/50 B/SB, Pack Of 3, Black

Order Code: ZT2701335S

£129.99 Inc VAT (20%)


Description

Combination lock, 158/50 B/SB, pack of 3, black. Supplied = assembled. Product type = combination locks. Lock type = combination lock. Material = die-cast zinc. Colour = black. Overall height = 101 mm. Bar height = 33.5 mm. Bar width = 25.5 mm. Bar thickness = 8 mm. Lock body made of die cast zinc. Hardened steel shackle. Numerical code can be set individually. Robust die cast zinc combination lock with code that can be individually set. The ABUS Super Code 158 padlock consists of a robust die cast zinc housing and a hardened steel shackle. It is suitable for locking doors, gates, cupboards, lockers, sheds, switchgear equipment etc. The fact that the padlock can be used without a key by means of a numerical code is particularly practical. The numerical code can be individually set using 4 number dials.

See full description
Specifications for Combination Lock, 158/50 B/SB, Pack Of 3, Black
  • Pack Quantity
    3
  • Lock Type
    Combination Lock
  • Colour
    Black
  • Product Type
    Combination Locks
  • Supplied
    Assembled
  • Material
    Die-Cast Zinc
  • Bar Thickness
    8mm
  • Bar Width
    25.5mm
  • Overall Height
    101mm
  • Bar Height
    33.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome