Combination Lock, Aluminium, 144/30 Lock Tag, Pack Of 6, Green

Order Code: ZT2700733S

£109.99 Inc VAT (20%)


Description

Combination lock, aluminium, 144/30 lock tag, pack of 6, green. Supplied = assembled. Product type = combination locks. Lock type = combination lock. Material = aluminium. Colour = green. Overall height = 65 mm. Bar height = 25 mm. Bar width = 14 mm. Bar thickness = 5 mm. Wear resistant number dials for long lasting readability and very good corrosion protection. Lock body made of aluminium - low weight. Numerical code can be set individually. Aluminium combination lock with code that can be changed and plastic dials The numerical code is easy to enter using extra large number dials In addition, the numbers remain easy to read because they were not painted on, but injection moulded into the number dials. This ensures they are visible in the long term.

See full description
Specifications for Combination Lock, Aluminium, 144/30 Lock Tag, Pack Of 6, Green
  • Pack Quantity
    6
  • Lock Type
    Combination Lock
  • Product Type
    Combination Locks
  • Colour
    Green
  • Supplied
    Assembled
  • Material
    Aluminium
  • Bar Width
    14mm
  • Bar Thickness
    5mm
  • Bar Height
    25mm
  • Overall Height
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome