Combination Lock, Aluminium, 144/40 Lock Tag, Pack Of 6, Yellow

Order Code: ZT2700824S

£159.99 Inc VAT (20%)


Description

Combination lock, aluminium, 144/40 lock tag, pack of 6, yellow. Supplied = assembled. Product type = combination locks. Lock type = combination lock. Material = aluminium. Colour = yellow. Overall height = 77 mm. Bar height = 26 mm. Bar width = 21.5 mm. Bar thickness = 6 mm. Wear resistant number dials for long lasting readability and very good corrosion protection. Lock body made of aluminium - low weight. Numerical code can be set individually. Aluminium combination lock with code that can be changed and plastic dials The numerical code is easy to enter using extra large number dials In addition, the numbers remain easy to read because they were not painted on, but injection moulded into the number dials. This ensures they are visible in the long term.

See full description
Specifications for Combination Lock, Aluminium, 144/40 Lock Tag, Pack Of 6, Yellow
  • Lock Type
    Combination Lock
  • Pack Quantity
    6
  • Product Type
    Combination Locks
  • Colour
    Yellow
  • Material
    Aluminium
  • Supplied
    Assembled
  • Bar Height
    26mm
  • Overall Height
    77mm
  • Bar Width
    21.5mm
  • Bar Thickness
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome