CP40/2.5 Combination Padlock 4-Wheel 40mm Extra Long Shackle 63mm Boxed

Order Code: ZT4807758S

£18.99 Inc VAT (20%)


Description

1 x Boxed Squire CP40/2.5 Combination Padlock 4-Wheel 40mm Extra Long Shackle 63mm. The Squire CP40/2.5 Combination Padlock 4-Wheel 40mm Extra Long Shackle 63mm has a 4-wheel re-codeable combination offering up to 10, 000 combinations and is supplied with code changing instructions inside the pack. Squire Security Rating 5 (Based on a Rating of 1-15) Specifications: Body Width: 40.0mm.Body Thickness: 22.0mm.Shackle Diameter: 6mm.Vertical Shackle Clearance: 63.5mm.Horizontal Shackle Clearance: 17mm.

See full description
Specifications for CP40/2.5 Combination Padlock 4-Wheel 40mm Extra Long Shackle 63mm Boxed
  • Padlock Type
    Die-Cast
  • Shackle Diameter
    6mm
  • Shackle Height
    63.5mm
  • Body Width
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome