CP40/2.5 Combination Padlock 4-Wheel 40mm Extra Long Shackle 63mm

Order Code: ZT1284518P

£16.99 Inc VAT (20%)


Description

The Squire CP40/2.5 Combination Padlock 4-Wheel 40mm Extra Long Shackle 63mm has a 4-wheel re-codeable combination offering upto 10,000 combinations and is supplied with code changing instructions inside the pack. Squire Security Rating 5 (Based on a Rating of 1-15). Specification Body Width: 40.0mm.Body Thickness: 22.0mm.Shackle Diameter: 6mm.Vertical Shackle Clearance: 63.5mm.Horizontal Shackle Clearance: 17mm.

See full description
Specifications for CP40/2.5 Combination Padlock 4-Wheel 40mm Extra Long Shackle 63mm
  • MFR Part No.
    CP40/2.5
  • Body Width
    40mm
  • Shackle Diameter
    6mm
  • Type
    Combination
  • Shackle Height
    63.5mm
  • Padlock Type
    Die-Cast

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome