CP40 Push Button Combination Padlock 38mm

Order Code: ZT3288843S

£13.99 Inc VAT (20%)


Description

Description

The Henry Squire CP40 Combination Padlock offers 10, 000 combinations
Convenience and quality is the trademark of the new CP40 range. With its modern design, it answers all your customer needs for better quality, easy to use combination padlock. It features a hardened steel 6mm diameter shackle, a 40mm wide die-cast alloy lock body with dual compound cover and 4 easy to use spaced wheels. Its unique recodable double locking mechanism offers 10, 000 combinations and has a push-button spring opening mechanism for ease of use.

Features:
10, 000 possible combinations
Tough die-cast alloy lock body
Hardened steel 6mm diameter shackle
Recodable - you choose your own code
Dual compound body cover for comfortable handling
Highly resistant to corrosion, excellent weather protection
Recommended for sheds, lorries, lockups, toolboxes and storage areas
4 combination wheels spaced comfortably apart - easy to use - cannot be accidentally recoded
Specification:
Net Weight: 0.11kg
Shackle material: Steel
Hardened shackle: Yes
Body material: Diecast
Code variations: 10, 000
Body thickness (B) : 22mm
Shackle diameter (C) : 6mm
Mechanism: Recodable combination
Vertical shackle clearance (D) : 20mm
Horizontal shackle clearance (E) : 17mm

See full description
Specifications for CP40 Push Button Combination Padlock 38mm
  • Shackle Diameter
    6mm
  • Size
    38mm
  • Body Thickness
    22mm
  • Product Type
    Combination Padlock
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome