0
1

CP40S Rustproof Combi Padlock with Stainless Steel Shackle 40mm

Order Code: ZT3949635S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 - 19£15.2910%
20 +£14.4415%

Currently unavailable

Description

The Henry Squire CP40S is a best-selling, heavy duty and recodable combination padlock
Henry Squire 4 Wheel Heavy-Duty Rustproof Combination Padlock has a hardened stainless steel, rust proof shackle with a tough die cast alloy lock body. The padlock is highly resistant to corrosion, offering excellent protection from the elements. The dual compound body cover provides comfortable handling. It can be coded and re-coded as required and they can be coded alike, so one code opens several locks. The combination wheels are spaced comfortably apart, making them easier to use with push button operation.

Features:
10, 000 possible combinations
A hardened stainless steel, rustproof shackle
Offering high protection from the elements
The dual compound body cover provides comfortable handling
4 Combination wheels spaced comfortably apart
Ideal for boats, sheds, lockers, tool boxes and storage areas
Specification:
Body width: 40mm
Body thickness: 22mm

See full description
Specifications for CP40S Rustproof Combi Padlock with Stainless Steel Shackle 40mm
  • Product Type
    Combination Padlock
  • Body Thickness
    22mm
  • Body Width
    40mm
  • Material
    Die Cast Alloy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome