CP50/1.5 Combination Padlock 4-Wheel 50mm Long Shackle 38mm Boxed

Order Code: ZT4807741S

£29.99 Inc VAT (20%)


Description

1 x Boxed Squire CP50/1.5 Combination Padlock 4-Wheel 50mm Long Shackle 38mm. The Squire CP50/1.5 38mm Long Shackle Combination Padlock 50mm has a 4-wheel re-codeable combination offering up to 10, 000 combinations and is supplied with code changing instructions inside the pack. Squire Security Rating 7 (Based on a Rating of 1-15) Specifications: Body Width: 50.0mm.Body Thickness: 26.0mm.Shackle Diameter: 8mm.Verticle Shackle Clearance: 38.1mm.Horizontal Shackle Clearance: 22.6mm.

See full description
Specifications for CP50/1.5 Combination Padlock 4-Wheel 50mm Long Shackle 38mm Boxed
  • Padlock Type
    Die-Cast
  • Shackle Height
    38.1mm
  • Shackle Diameter
    8mm
  • Body Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome