0
1

CP50/2.5 Combination Padlock 4 Wheel Extra Long Shackle 50mm

Order Code: ZT4028350S

£29.99 Inc VAT (20%)


Description

Henry Squire CP50/2.5 Combination Padlock is recodable and there are no keys to lose
The Henry Squire CP50/2.5 with 50mm wide body, is in the best-selling, heavy-duty range of recodable combination padlocks. Unique in design, these combination locks are manufactured to the highest standards for quality performance. Easy to use, they are fully recodable and can be coded alike so that one code opens several locks.

Features:
Security Rating of 5
Hardened steel 8mm diameter shackle
Long shackle
Double locking
50mm wide die-cast body
Recodable
All weather
No keys to lose
Specification:​
Body Width: 50mm
Body Thickness: 26mm
Shackle Diameter: 8mm
Vertical Shackle Clearance: 63.5mm
Horizontal Shackle Clearance: 22.6mm
Key Blank or Number of Combinations: 10, 000
Weight: 0.26 kg

See full description
Specifications for CP50/2.5 Combination Padlock 4 Wheel Extra Long Shackle 50mm
  • Product Type
    Combination Padlock
  • Shackle Diameter
    8mm
  • Body Thickness
    26mm
  • Security Rating
    5
  • Shackle Material
    Hardened steel
  • Body Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome