0
1
2
3

CP50 Recodeable Die-Cast Alloy Combination Padlocks


£22.99 Inc VAT (20%)

See all variants from £22.99

Description

For durable and weather-resistant security padlocks, these heavy-duty combination padlocks from Squire® are ideal. With no keys to worry about, these recodable combination locks feature a hardened steel shackle and an alloy lock body to prevent tampering.

Features and Benefits
• Double locking mechanism for reinforced security
• Spring loaded opening for easy use
• 10,000 combinations to choose from for peace of mind
• Durable construction to resist attack

Feature Attributes

Overall Width:
50 mm
Pack Quantity:
2 Combination Padlocks
Body Thickness:
26 mm
Shackle Diameter:
8 mm
Body Material:
Die Cast Alloy
Shackle Material:
Hardened Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome