0
1
2

CP60 60mm All Weather Combination Padlock

Order Code: ZT1185332X

£29.99 Inc VAT (20%)


Description

Hardened steel 10mm diameter shackle, 60mm wide die cast alloy lock body with dual compound cover and 5 easy to use spaced wheels. Recodable.

Specifications for CP60 60mm All Weather Combination Padlock
  • Shackle Material
    Hardened Steel
  • Lock Type
    Open Shackle
  • Body Material
    Die Cast Alloy
  • Body Thickness
    33mm
  • Body Colour
    Black
  • Overall Width
    60mm
  • MFR Part No.
    CP60
  • Pack Quantity
    2 Combination Padlocks
  • Shackle Diameter
    10mm
  • Body Width
    60mm
  • Security Rating
    10
  • Series
    All Weather
  • Shackle Length
    34mm
  • Padlock Type
    Combination Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome