0
1
2
3
4
5

Excell Discus 4-Digit Combination 70mm Padlock MLKM40NUM

Order Code: ZT1288570P

£16.99 Inc VAT (20%)


Description

The Master Lock Excell Discus Combination Padlocks are made with cutting edge technology to deliver unprecedented security. They feature tough cut patented octagonal boron carbide shackles which are 50% tougher to cut than hardened steel. They offer optimum weather resistance with the additional security of a shrouded shackle, which is much tougher to pull/pry open. This padlock has a set-your-own 4-digit combination for keyless convenience. Supplied with a Lifetime Warranty against mechanical failure. Suggested uses gates, sheds, storage units, fences, containers and chains. Specification Shackle Diameter 10mm. Internal Shackle Dimensions 24 x 19mm. Possible Combinations 10,000.

See full description
Specifications for Excell Discus 4-Digit Combination 70mm Padlock MLKM40NUM
  • MFR Part No.
    M40EURDNUM
  • Body Width
    70mm
  • Shackle Width
    24mm
  • Shackle Diameter
    10mm
  • Type
    Combination
  • Shackle Height
    19mm
  • Padlock Type
    Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome