0
1

KEYKEEP1 Combination Key Safe - 85 x 35 x 120mm

Order Code: ZT1250377X

£24.99 Inc VAT (20%)


Description

Key safe padlock to lock spare keys outside your home in case you lose a set. Provides easy access to the property in case of emergency.

Features:
-10,000 combinations available
-Ideal for outbuildings

See full description
Specifications for KEYKEEP1 Combination Key Safe - 85 x 35 x 120mm
  • Body Width
    35mm
  • Body Colour
    Black
  • Lock Type
    Combination Lock
  • Body Height
    120mm
  • Overall Width
    85mm
  • MFR Part No.
    KEYKEEP1
  • Pack Quantity
    2 Combination Padlocks
  • Series
    KeyKeep1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome