Kids Combi Lock Cable Blue 10x65

Order Code: ZT4947639S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Burg-W�chter Kids Combi Lock Cable Blue 10x65 Plastic coated steel cable Length- 650mm 4-digit, individually adjustable combination Easy for children to use Colour assortment: 210 C 65 KIDS: 1x light blue, 1x rose, 1x red, 2x green 210 C 65 BLUE: 5x light blue 210 C 65 ROSE: 5x rose"

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Kids Combi Lock Cable Blue 10x65
  • Colour
    Rose
    Red
    Light Blue
    Green
  • Size
    10x65mm
  • Material
    Plastic coated steel
  • Product Type
    Combi Lock Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome