0
1
2

Laminated Brass Combination Padlocks


£7.99 Inc VAT (20%)
Up to 15% off

See 2 Product Variants
£7.99

Description

Laminated brass body with a brass shackle and a double locking mechanism. Available with four number tumbler (10,000 combinations) or three number tumbler (1,000 combinations). For indoor and outdoor use on minimum to medium security items.

Feature Attributes

Body Height:
25 mm
Shackle Material:
Brass
Lock Type:
Open Shackle
Security Rating:
3
Body Colour:
Bronze
Pack Quantity:
2 Combination Padlocks
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome