Laminated Steel Closed Shackle Padlock 45mm

Order Code: ZT4955917S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%

Currently unavailable

Description

Burg-W�chter Laminated Steel Closed Shackle Padlock 45mm 40mm, Closed Shackle ABS Body Laminated padlock Closed shackle Laminated steel body Hardened steel chrome plated shackle Double locking Strong ABS plastic protective cover Nickel plated brass keys Large number of key combinations Standard section keyway Brass cylinder

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Laminated Steel Closed Shackle Padlock 45mm
  • Material
    ABS Body
    Brass
  • Product Type
    Closed Shackle Padlock
  • Padlock Size
    45mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome