Pro Sport 4-Digit Combination 64mm Padlock MLK1520

Order Code: ZT1288343P

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.737%


Description

The Master Lock Pro Sport Combination Padlock is a practical and durable leisure/lifestyle security solution with large, soft touch, easy-to-use dials. It has a die-cast body with a resettable 4-digit dial wheel, offering 10,000 possible combinations. Designed to be tough, practical and durable, but to look good as well. Supplied with a Lifetime Warranty against mechanical failure. Suggested uses lockers, cupboards and sports bags. Specification Size 64mm. Shackle Diameter 7mm Hardened Steel.

See full description
Specifications for Pro Sport 4-Digit Combination 64mm Padlock MLK1520
  • Body Width
    64mm
  • Shackle Width
    32mm
  • Shackle Diameter
    7mm
  • Type
    Combination
  • Shackle Height
    19mm
  • Padlock Type
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome