0
1

ProSeries Brass 4 Digit Padlock 57mm MLK1175D

Order Code: ZT1288318P

£34.99 Inc VAT (20%)


Description

The Master Lock ProSeries Brass 4 Digit Padlock is made from high-quality solid brass for superior corrosion resistance with an octagonal boron-carbide shackle for ultimate cut resistance. The resettable 4-digit lock has the possibility of over 10,000 combinations and the deadlocking mechanism protects against prying, shimming and rap attacks. The combination dials are extremely easy-to-use thanks to Master Lock's unique blind system, they're easy to turn even when you're using gloves or when light is poor. The lock is extremely sturdy thanks to the shackle seal and combination dial dust cover to protect internal integrity and protect against dirt and debris. The ProSeries Padlock provides superior protection for gates, machinery and anywhere else that needs protection. Specification Body W x H 57 x 50mm Body Thickness 31mm Shackle W x H 24 x 27mm Shackle Thickness 10mm Shackle Open

See full description
Specifications for ProSeries Brass 4 Digit Padlock 57mm MLK1175D
  • Body Width
    57mm
  • Shackle Width
    24mm
  • Shackle Diameter
    10mm
  • Type
    Combination
  • Shackle Height
    27mm
  • Padlock Type
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome