ProSeries Stainless Steel 4-Digit 57mm Padlock

Order Code: ZT1288317P

£49.99 Inc VAT (20%)


Description

The Master Lock 1174D ProSeriesreg; Stainless Steel 4 Digit Padlock is made from high quality stainless steel across the body and shackle for increased protection against corrosion, making it suitable for outdoor use. The resettable 4-digit lock has the possibility of over 10,000 combinations and the Deadlocking Mechanism protects against prying, shimming and rap attacks. The combination dials are extremely easy to use thanks to Master Lock's unique blind system, they're easy to turn even when you're using gloves or when light is poor. The lock is extremely sturdy thanks to the shackle seal and combination dial dust cover to protect internal integrity and protect against dirt and debris. The 1174D ProSeries Padlock provides superior protection for gates, machinery and anywhere else that needs protection. Specification Body W x H: 57 x 50mm.Body Thickness: 31mm. Shackle W x H: 25 x 28mm.Shackle Thickness: 8mm. Weight: 0.37kg.

See full description
Specifications for ProSeries Stainless Steel 4-Digit 57mm Padlock
  • Shackle Width
    25mm
  • Body Width
    57mm
  • Shackle Diameter
    8mm
  • Type
    Combination
  • Padlock Type
    Steel
  • Shackle Height
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome