Recodeable Heavy Duty Combination Padlock 50mm

Order Code: ZT1507703S

£29.99 Inc VAT (20%)


Description

Squire Recodeable Heavy Duty Combination Padlock 50mm 50mm Open Shackle Combination Padlock with Dual Compound Body 26mm Vertical Shackle clearance Security Rated 5 8mm Hardened Steel Shackle 4 Wheel Combination 10, 000 combinations, Recodable

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Recodeable Heavy Duty Combination Padlock 50mm
  • Security Rating
    5
  • Size
    50mm
  • Shackle Diameter
    8mm
  • Product Type
    Combination Padlock
  • Shackle Type
    Hardened Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome