Recodeable Heavy Duty Combination Padlock Long Shackle - 60mm

Order Code: ZT1507625S

£44.99 Inc VAT (20%)


Description

Squire Recodeable Heavy Duty Combination Padlock Long Shackle - 60mm 60mm Open Long Shackle (2.5") Combination Padlock with Dual Compound Body 63mm Vertical Shackle clearance Security Rated 6 10mm Hardened Steel Shackle 5 Wheel Combination 100, 000 combinations, Recodable

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Recodeable Heavy Duty Combination Padlock Long Shackle - 60mm
  • Number of Wheels
    5
  • Shackle Length
    60mm
  • Shackle Diameter
    10mm
  • Security Rating
    6
  • Product Type
    Combination Padlock
  • Shackle Material
    Hardened Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome