Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Padlocks & Key Blanks
Combination Padlocks
Resettable Code Lock Pack of 3 35mm Black
By Securit
Order Code:
ZT4966632S
£10.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.29
0%
5 - 9
£9.78
5%
10 - 19
£9.26
10%
20 +
£8.75
15%
1
Add to basket
Get it in
5-6
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/safety/combination-padlocks/resettable-code-lock-pack-of-3-35mm-black/p/ZT4966632S
Add to quotation
View all Combination Padlocks
Description
Securit Resettable Code Lock 3 Pack 35mm Black Suitable for securing your luggage or cupboard
Tags:
#BulkDiscount
Specifications
Specifications for Resettable Code Lock Pack of 3 35mm Black
Product Type
Code Lock
Size
35mm
Type
Resettable Code Lock
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome