0
1
2
3
4
5

Self Coiling Combination Cable 1.8m x 8mm MLK8221E

Order Code: ZT1288493P

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.445%


Description

Master Lock 1.8m Self Coiling Combination Cable with a pin tumbler cylinder and a coloured vinyl covering that helps to prevent scratching. All Master Lock bike locks have a Lifetime Warranty against mechanical failure. Specifications Length 1.8m. Diameter 8mm. Type 4-digit resettable combination.

Specifications for Self Coiling Combination Cable 1.8m x 8mm MLK8221E
  • MFR Part No.
    8221EURDPRO
  • Length
    180cm
  • Body Thickness
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome