1 x Boxed Squire SHCB65 Stronghold Re-Codable Padlock 4-Wheel. 4-wheel padlock Designed for areas where there is a medium to high risk of theft. Ideal for Sheds, Garages, Commercial Vehicles, Perimeter Gates, Trailers, Industrial Premises, Schools, Clubs and Storage Units. Squire Security Rating 6 (Based on a Rating of 1-10) Overall Width: 65mmOverall Height: 70mmOverall Thickness: 19mm Shackle Diameter: 11mmVertical Shackle Clearance: 15mmHorizontal Shackle Clearance: 20mm Hardened Steel Shackle10, 000 Code Variations.