SHCB75 High Security Combination Padlock
0
1
2

SHCB75 High Security Combination Padlock

Order Code: ZT1185259XCopy

£52.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Hardened steel shackle. 75mm wide solid brass lock body. Five wheel recodable combination lock, 100,000 code variations. For use on garages, lorries, perimeter gates and trailers.

Specifications for SHCB75 High Security Combination Padlock
  • Pack Quantity
    2 Combination Padlocks
  • Overall Width
    75mm
  • Security Rating
    13
  • Body Thickness
    19mm
  • Lock Type
    Straight Shackle
  • Body Material
    Steel
  • Body Colour
    Black
  • Shackle Diameter
    12.7mm
  • Shackle Material
    Hardened Steel
  • MFR Part No.
    SHCB75
  • Body Width
    75mm
  • Series
    Combination
  • Padlock Type
    Combination Padlock
  • Shackle Length
    15mm