SS50P5 Open Shackle 5 Pin Cylinder Padlock 50mm

Order Code: ZT3949576S

£32.99 Inc VAT (20%)


Description

The Henry Squire SS50P5 is a high security padlock tested to CEN standards
Henry Squire SS50P5 Stronghold 50 mm solid hardened steel padlock combines compact design with market-leading product performance. It is designed to resist the harshest attack these locks can also function reliably in the very worst weather conditions. It has achieved LPCB (Loss Protection Certification Board) approval. Rekeyable 6 pin tumbler cylinder - over 250, 000 key differs.

Features:
Solid hardened steel lock body
Hardened boron alloy steel shackle
Two levels of coating with zinc plating as a base coat and black electrophoretic as second
Rekeyable 6 pin tumbler cylinder - over 250, 000 key differs
Anti-drill protection on the cylinder
Comes with:
2 keys
Specification:
Body Width: 50mm
Body Thickness: 26mm
Shackle Diameter: 10mm

See full description
Specifications for SS50P5 Open Shackle 5 Pin Cylinder Padlock 50mm
  • Body Thickness
    26mm
  • Shackle Diameter
    10mm
  • Body Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome