SS50S Stronghold Solid Steel Padlock 50mm CEN4 Boxed

Order Code: ZT4807739S

£54.99 Inc VAT (20%)


Description

1 x Boxed Squire SS50S Stronghold Solid Steel Padlock 50mm CEN4. The Squire SS50S Stronghold Solid Steel Padlock 50mm has a 6-pin tumbler and offers up to 260, 000 different key variations. It has a security rating of CEN 4. Specifications: Body Width: 50.0mm.Body Thickness: 26.0mm.Shackle Diameter: 10.0mm.Vertical Shackle Clearance: 16.0mm.Horizontal Shackle Clearance: 22.0mm.

See full description
Specifications for SS50S Stronghold Solid Steel Padlock 50mm CEN4 Boxed
  • Body Width
    50mm
  • Shackle Height
    26mm
  • Shackle Diameter
    10mm
  • Padlock Type
    Solid Steel
  • Key Variations
    260000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome