SS65S Stronghold Solid Steel Padlock 65mm CEN5 Boxed

Order Code: ZT4807752S

£99.99 Inc VAT (20%)


Description

1 x Boxed Squire SS65S Stronghold Solid Steel Padlock 65mm CEN5. The Squire SS65S Stronghold Solid Steel Padlock 65mm has a 6 pin tumbler and offers up to 260, 000 different key variations. It has a secuirty rating of CEN 5. Specifications: Body Width: 65.0mm.Body Thickness: 31.8mm.Shackle Diameter: 12.7mm.Vertical Shackle Clearance: 29.0mm.Horizontal Shackle Clearance: 29.5mm.

See full description
Specifications for SS65S Stronghold Solid Steel Padlock 65mm CEN5 Boxed
  • Padlock Type
    Solid Steel
  • Key Variations
    260000
  • Body Width
    65mm
  • Shackle Diameter
    12.7mm
  • Shackle Height
    29mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome