0
1
2
3

Stainless Steel Fixed Dial Combination 38mm Padlock MLK1533

Order Code: ZT1288344P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

The Master Lock No. 1533EURD Padlock with Pre-set Combination features a 38mm wide stainless-steel body for durability, with an anodized aluminium finish. The 6mm diameter shackle is 18mm long and made of hardened steel, offering extra resistance to cutting and sawing. It has a 3-digit combination which offers keyless convenience. The bright metallic colours help simplify locker identification. Colour may vary. Body Width 38mm. Internal Shackle Dimensions 17 x 18mm. Shackle Thickness 6mm.

See full description
Specifications for Stainless Steel Fixed Dial Combination 38mm Padlock MLK1533
  • Shackle Width
    17mm
  • Body Width
    38mm
  • Shackle Diameter
    6mm
  • Type
    Combination
  • Shackle Height
    18mm
  • Padlock Type
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome