0
1
2
3

TSA 3-Digit Combination Zinc 30mm Padlock x 2 MLK4686EURT

Order Code: ZT1288413P

£17.99 Inc VAT (20%)


Description

The Master Lock No. 4686EURT Set-Your-Own Combination TSA-Accepted Luggage Padlock features a 30mm wide zinc body for durability. The 3mm diameter shackle is 20mm long and made of steel, offering more strength. With a modern design and variety of colours (purple, black, red and blue), recognised in 29 countries, globally, they are ideal for traveling around the globe. They allow TSA screeners to inspect and relock baggage without damaging the lock. Pack Size 2. Body Width 30mm. Shackle Length 20mm. Shackle Diameter 3mm.

See full description
Specifications for TSA 3-Digit Combination Zinc 30mm Padlock x 2 MLK4686EURT
  • Body Width
    30mm
  • Type
    Combination
  • Padlock Type
    TSA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome