Vulcan Closed Boron Shackle Padlock 45mm HSQVP445CS

Order Code: ZT1284559P

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%

Order by 2pm, get it Tomorrow

Description

The Squire Vulcan range of padlocks has been designed as an upgrade from the already excellent CP and Stronglock ranges. The Vulcan padlocks are constructed utilising a dual compound method of outer die cast body sleeve covering die cast internal mechanisms. This provides extra resistance to attack. Added to this, the Vulcan padlock shackles are made from boron alloy, providing excellent corrosion resistance. They are designed to secure garages, vans, sheds, lock-ups, toolboxes and numerous other applications where added security is required. The padlocks have 4-pin cylinders to provide over 1,000 differs and are re-keyable. Keyed alike and Master Keyed available to order. Available in open, closed and long shackle variants. ALL models carry the Squire 10-year guarantee. CRIMESTOPPERS supported. Specification Type Closed shackle. Size 45mm.

See full description
Specifications for Vulcan Closed Boron Shackle Padlock 45mm HSQVP445CS
  • MFR Part No.
    VULCAN P4 45CS
  • Body Width
    45mm
  • Type
    Keyed
  • Key Variations
    1000
  • Padlock Type
    High Security

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome