Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Padlocks & Key Blanks
Combination Padlocks
Vulcan Open Boron Shackle Padlock 40mm
By Squire
Order Code:
ZT1284556P
£15.39
Inc VAT (20%)
£15.99
3.5% off
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
15.39
https://www.zoro.co.uk/shop/safety/combination-padlocks/vulcan-open-boron-shackle-padlock-40mm/p/ZT1284556P
Add to quotation
View all Combination Padlocks
Description
Specification: Type: Open shackle.Size: 40mm.
Specifications
Specifications for Vulcan Open Boron Shackle Padlock 40mm
MFR Part No.
VULCAN P4 40
Body Width
40mm
Type
Keyed
Padlock Type
High Security
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome