Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Padlocks & Key Blanks
Combination Padlocks
WS75S Stronghold Container Block Lock 80mm Boxed
By Squire
Order Code:
ZT4807749S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/safety/combination-padlocks/ws75s-stronghold-container-block-lock-80mm-boxed/p/ZT4807749S
Add to quotation
View all Combination Padlocks
Description
1 x Boxed Squire WS75S Stronghold Container Block Lock 80mm.
Specifications
Specifications for WS75S Stronghold Container Block Lock 80mm Boxed
Padlock Type
Shutter
Shackle Diameter
12mm
Body Width
80mm
Shackle Height
14mm
Key Variations
260000
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome