0
1

4103 Gravity II Water Resistant Safety Boots


£92.99 Inc VAT (20%)

See 12 Product Variants
£92.99

Description

200 Joules steel toecap impact protection guards wearers against falling objects and collisions. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption. Water penetration and absorption resistant. Helps keep feet dry in wet conditions. S3 classified.
Manufactured to EN ISO 20345:2011.

Feature Attributes

Safety Classification:
S3
Midsole Material:
Composite
Series:
Gravity 2
Standards Met:
EN ISO 20345:2011 S3 WR HRO SRC
Sole Material:
Polyurethane,Nitrile,Rubber
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome