Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Composite Toe Boots and Shoes
4115 Garona Black Safety Trainers - Size 13
By U Power
Order Code:
ZT3308489S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/safety/composite-toe-boots-and-shoes/4115-garona-black-safety-trainers-size-13/p/ZT3308489S
Add to quotation
View all Composite Toe Boots and Shoes
Description
Oil-resistant, anti-static with composite mid sole.
Manufactured to EN ISO 20345:2011.
Specifications
Technical Information
Specifications for 4115 Garona Black Safety Trainers - Size 13
ESD
No
Product Type
Composite Safety Trainers
Slip Resistance Rating
SRC
Standards Met
EN ISO 20345, 2011
Series
Garona
Upper Material
Mesh
Wide Fitting
No
MFR Part No.
4115
Gender
Unisex
Safety Classification
S1P
Shoe Size
13
Resistance Features
Anti-Static
Oil-Resistant
Midsole Material
Composite
Colour
Black
Sole Material
Composite
Metal Free
No
Metatarsal Protection
No
Toe Impact Protection
200J
Closure Type
Laces
Vegan
No
Ankle Protection
No
Ladder Grip
No
Toe Cap Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome