Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Composite Toe Boots and Shoes
4115 Garona Black Safety Trainers - Size 3
By U Power
Order Code:
ZT3308405S
£45.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£45.99
0%
5 - 9
£44.15
4%
10 +
£42.31
8%
1
Add to basket
Get it in
11-13
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/safety/composite-toe-boots-and-shoes/4115-garona-black-safety-trainers-size-3/p/ZT3308405S
Add to quotation
View all Composite Toe Boots and Shoes
Description
Oil-resistant, anti-static with composite mid sole.
Manufactured to EN ISO 20345:2011.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4115 Garona Black Safety Trainers - Size 3
Colour
Black
Safety Classification
S1P
Shoe Size
3
Slip Resistance Rating
SRC
Wide Fitting
No
Resistance Features
Oil-Resistant
Anti-Static
MFR Part No.
4115
Series
Garona
Gender
Unisex
Product Type
Composite Safety Trainers
Sole Material
Composite
ESD
No
Upper Material
Mesh
Standards Met
EN ISO 20345, 2011
Midsole Material
Composite
Ladder Grip
No
Closure Type
Laces
Toe Cap Material
Steel
Ankle Protection
No
Metatarsal Protection
No
Vegan
No
Toe Impact Protection
200J
Metal Free
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome